Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL090W100B2
- Mfr # PMH8515-10-10SS-HC
- Zoro # G322539063
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189130G10F000P, FILTER-X XH02418, FILTREC DMD0030W10B, HY-PRO HP801L1010W, INTERNORMEN 306512, INTERNORMEN 04PI913010GHREO, MAHLE PI9130DRGVST10, MAIN FILTER MF0061039, NATIONAL FILTERS 106111159, REXROTH 189130G10F000M, STAUFF SL090W100B, ST
Filter Media
304 SS WIRE
Height
10.13
Micron Rating
10
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-10SS-HC
- Zoro #
- G322539063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.13
Details
- Replaces OEM Part
- EPPENSTEINER 189130G10F000P, FILTER-X XH02418, FILTREC DMD0030W10B, HY-PRO HP801L1010W, INTERNORMEN 306512, INTERNORMEN 04PI913010GHREO, MAHLE PI9130DRGVST10, MAIN FILTER MF0061039, NATIONAL FILTERS 106111159, REXROTH 189130G10F000M, STAUFF SL090W100B, ST
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.88
- Collapse Pressure
- 3045
- OD Top
- 3.32
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.