Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL090W60B
- Mfr # PMH8515-10-60SS-HC
- Zoro # G322554110
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189430G60F000P, FILTER-X XH02421, FILTREC DMD0030W60B, INTERNORMEN 306515, INTERNORMEN 04PI943060GHREO, MAHLE PI9430DRGVST60, MAIN FILTER MF0061045, NATIONAL FILTERS 106111177, NATIONAL FILTERS 131111177, REXROTH 189430G60F000M, STAUFF SL090W
Filter Media
304 SS WIRE
Height
10.13
Micron Rating
60
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-60SS-HC
- Zoro #
- G322554110
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189430G60F000P, FILTER-X XH02421, FILTREC DMD0030W60B, INTERNORMEN 306515, INTERNORMEN 04PI943060GHREO, MAHLE PI9430DRGVST60, MAIN FILTER MF0061045, NATIONAL FILTERS 106111177, NATIONAL FILTERS 131111177, REXROTH 189430G60F000M, STAUFF SL090W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
- OD Top
- 3.32
- ID Top
- 1.88
Dimensions
- Height
- 10.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.