Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL10B40B
- Mfr # PMH126-4-40SS-V
- Zoro # G622503429
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Part
BUSSE HE201, BUSSE HE5361, EPPENSTEINER 1840G40G000P, FILTER-X XH02513, FILTREC DMD126B40B, FILTREC DMD126B40V, HY-PRO HP126NL440WB, HY-PRO HP126NL440WV, INTERNORMEN 306751, INTERNORMEN 0485212640G16EP, INTERNORMEN 0485212640G16EV, MAHLE 852126DRG40, MAIN
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-40SS-V
- Zoro #
- G622503429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.44
Details
- Replaces OEM Part
- BUSSE HE201, BUSSE HE5361, EPPENSTEINER 1840G40G000P, FILTER-X XH02513, FILTREC DMD126B40B, FILTREC DMD126B40V, HY-PRO HP126NL440WB, HY-PRO HP126NL440WV, INTERNORMEN 306751, INTERNORMEN 0485212640G16EP, INTERNORMEN 0485212640G16EV, MAHLE 852126DRG40, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Top
- 1.82
- OD Bottom
- 1.82
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.