Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL10W25V
- Mfr # PMH126-4-25SS-HC-V
- Zoro # G822495845
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1314P1G25C000P, EPPENSTEINER 1840G25C000P, FILTER-X XH02527, FILTREC DMD126W25B, FILTREC DMD126W25V, HY-PRO HP126HL425WB, HY-PRO HP126HL425WV, HY-PRO HP4A3L425WB, HY-PRO HP4A3L425WV, HY-PRO HPE3HL425WB, HY-PRO HPE3HL425WV, INTERNORMEN 303337,
Filter Media
304 SS WIRE
Height
4.45
Micron Rating
25
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-25SS-HC-V
- Zoro #
- G822495845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- EPPENSTEINER 1314P1G25C000P, EPPENSTEINER 1840G25C000P, FILTER-X XH02527, FILTREC DMD126W25B, FILTREC DMD126W25V, HY-PRO HP126HL425WB, HY-PRO HP126HL425WV, HY-PRO HP4A3L425WB, HY-PRO HP4A3L425WV, HY-PRO HPE3HL425WB, HY-PRO HPE3HL425WV, INTERNORMEN 303337,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.78
- OD Top
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.