Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL125D10B
- Mfr # PMH8515-15-10P
- Zoro # G822488427
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
BOSCH 1457431911, EPPENSTEINER 181145P10E000P, FILTER-MART 012927, FILTER-X XH02427, FILTREC DMD0045D10B, JURA FILTRATION SH84107, MAHLE PI1145MIC10, MAIN FILTER MF0061059, NATIONAL FILTERS 105184532, PARKER G02868, PARKER PR2868, PTI/TEXTRON PG120CH, PUR
Filter Media
PAPER
Height
14.69
Micron Rating
10
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-10P
- Zoro #
- G822488427
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BOSCH 1457431911, EPPENSTEINER 181145P10E000P, FILTER-MART 012927, FILTER-X XH02427, FILTREC DMD0045D10B, JURA FILTRATION SH84107, MAHLE PI1145MIC10, MAIN FILTER MF0061059, NATIONAL FILTERS 105184532, PARKER G02868, PARKER PR2868, PTI/TEXTRON PG120CH, PUR
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.88
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- OD Top
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.