Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL125W60B
- Mfr # PMH8515-15-60SS-HC
- Zoro # G322571230
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVM29560KP, EPPENSTEINER 189445G60F000P, FILTER-MART 060758, FILTER-X XH02441, FILTREC DMD0045W60B, INTERNORMEN 306525, INTERNORMEN 04PI944560GHREO, MAHLE PI9445DRGVST60, MAIN FILTER MF0061087, NATIONAL FILTERS 106111178, NATIONAL FILTERS 131111
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
60
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-60SS-HC
- Zoro #
- G322571230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- AIRFIL AFKOVM29560KP, EPPENSTEINER 189445G60F000P, FILTER-MART 060758, FILTER-X XH02441, FILTREC DMD0045W60B, INTERNORMEN 306525, INTERNORMEN 04PI944560GHREO, MAHLE PI9445DRGVST60, MAIN FILTER MF0061087, NATIONAL FILTERS 106111178, NATIONAL FILTERS 131111
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.32
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.