Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL20D10B
- Mfr # PMH8505-7-10P
- Zoro # G822548091
product price:Â
$
25.89
/ea
Sold in multiples of 2 for
$51.78
Key Features
Replaces OEM Part
BALDWIN PT9266, BOSCH 1457431108, BOSCH 1457431908, BOSCH 1457431913, DIGOMA DGMH1108, EPPENSTEINER 181108P10E000P, FILTER-MART 011199, FILTER-X XH02347, FILTREC DMD0008D10B, ILVA 6726050, JURA FILTRATION SH84103, MAHLE PI1108MIC10, MAIN FILTER MF0060895,
Filter Media
PAPER
Height
6.75
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-7-10P
- Zoro #
- G822548091
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9266, BOSCH 1457431108, BOSCH 1457431908, BOSCH 1457431913, DIGOMA DGMH1108, EPPENSTEINER 181108P10E000P, FILTER-MART 011199, FILTER-X XH02347, FILTREC DMD0008D10B, ILVA 6726050, JURA FILTRATION SH84103, MAHLE PI1108MIC10, MAIN FILTER MF0060895,
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.01
- OD Bottom
- 1.78
- Beta Ratio 1
- 2/10/2026
- OD Top
- 1.78
Dimensions
- Height
- 6.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.