HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL20W10B2
- Mfr # PMH8505-7-10SS-HC
- Zoro # G522499075
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189108G10F000P, FILTER-X XH02358, FILTREC DMD0008W10B, HY-PRO HP251L710W, INTERNORMEN 306476, INTERNORMEN 04PI910810GHREO, JURA FILTRATION SH84067, MAHLE PI9108DRGVST10, MAIN FILTER MF0060918, NATIONAL FILTERS 106111156, NATIONAL FILTERS 1311
Filter Media
304 SS WIRE
Height
6.77
Micron Rating
10
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-10SS-HC
- Zoro #
- G522499075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.77
Details
- Replaces OEM Part
- EPPENSTEINER 189108G10F000P, FILTER-X XH02358, FILTREC DMD0008W10B, HY-PRO HP251L710W, INTERNORMEN 306476, INTERNORMEN 04PI910810GHREO, JURA FILTRATION SH84067, MAHLE PI9108DRGVST10, MAIN FILTER MF0060918, NATIONAL FILTERS 106111156, NATIONAL FILTERS 1311
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.