HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL22D10V2
- Mfr # PMH127-7-10P-V
- Zoro # G022472363
product price:Â
$
34.35
/ea
Sold in multiples of 2 for
$68.70
Key Features
Replaces OEM Part
FILTREC DMD127L10B, MAHLE 852127MIC10, NORMAN 586A10PL, NORMAN 586A10PN, NORMAN 586A10RL, NORMAN 586A10RN, PARKER G02904, STAUFF SL022D10B, STAUFF SL022D10B2, STAUFF SL022D10V, STAUFF SL022D10V2, STAUFF SL22D10B, STAUFF SL22D10B2, STAUFF SL22D10V, STAUFF
Filter Media
PAPER
Height
7
Micron Rating
10
ID Top
1.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH127-7-10P-V
- Zoro #
- G022472363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7
Details
- Replaces OEM Part
- FILTREC DMD127L10B, MAHLE 852127MIC10, NORMAN 586A10PL, NORMAN 586A10PN, NORMAN 586A10RL, NORMAN 586A10RN, PARKER G02904, STAUFF SL022D10B, STAUFF SL022D10B2, STAUFF SL022D10V, STAUFF SL022D10V2, STAUFF SL22D10B, STAUFF SL22D10B2, STAUFF SL22D10V, STAUFF
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.27
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 2.01
- OD Top
- 2.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.