Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL22E03B2
- Mfr # PMH127-7-3G-V
- Zoro # G322570196
product price:Â
$
54.19
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2963, EPPENSTEINER 1880H3SLG000P, EPPENSTEINER 1880H3XLG000P, FILTER-X XH02537, FILTREC DMD127E03B, FILTREC DMD127E03V, FINN FILTER (PARKER) FC5018F003BS, FINN FILTER (PARKER) FFKPVL150183ABS, HYDAC/HYCON 01269170, HYDAC/HYCON 2085D03BN, HYDA
Filter Media
MICROGLASS
Height
7
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-3G-V
- Zoro #
- G322570196
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2963, EPPENSTEINER 1880H3SLG000P, EPPENSTEINER 1880H3XLG000P, FILTER-X XH02537, FILTREC DMD127E03B, FILTREC DMD127E03V, FINN FILTER (PARKER) FC5018F003BS, FINN FILTER (PARKER) FFKPVL150183ABS, HYDAC/HYCON 01269170, HYDAC/HYCON 2085D03BN, HYDA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.01
- ID Top
- 1.27
- Collapse Pressure
- 145
- OD Bottom
- 2.01
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.