Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL22F20B
- Mfr # PMH127-7-25G-HC-V
- Zoro # G322503330
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1880H20SLC000P, EPPENSTEINER 1880H20XLC000P, FILTER-X XH02542, FILTREC DMD127F20B, FILTREC DMD127F20V, HY-PRO HP127HL725MB, HY-PRO HP127HL725MV, INTERNORMEN 306072, INTERNORMEN 0485212725VGHREP, INTERNORMEN 0485212725VGHREV, MAHLE 852127PSVST
Filter Media
MICROGLASS
Height
7
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH127-7-25G-HC-V
- Zoro #
- G322503330
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1880H20SLC000P, EPPENSTEINER 1880H20XLC000P, FILTER-X XH02542, FILTREC DMD127F20B, FILTREC DMD127F20V, HY-PRO HP127HL725MB, HY-PRO HP127HL725MV, INTERNORMEN 306072, INTERNORMEN 0485212725VGHREP, INTERNORMEN 0485212725VGHREV, MAHLE 852127PSVST
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.27
- OD Bottom
- 2.03
- Collapse Pressure
- 3045
- OD Top
- 2.03
Dimensions
- Height
- 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.