Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL30B40B
Mfr # PMH8505-9-40SS
Zoro # G522486051
product price:Â
$
63.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188311G40E000P, FILTER-X XH02365, FILTREC DMD0011B40B, HY-PRO HP300L1040W, INTERNORMEN 306486, INTERNORMEN 04PI831140G16EO, JURA FILTRATION SH84050, MAHLE PI8311DRG40, MAIN FILTER MF0060933, NATIONAL FILTERS 106111139, NATIONAL FILTERS 131111
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
40
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-40SS
- Zoro #
- G522486051
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 188311G40E000P, FILTER-X XH02365, FILTREC DMD0011B40B, HY-PRO HP300L1040W, INTERNORMEN 306486, INTERNORMEN 04PI831140G16EO, JURA FILTRATION SH84050, MAHLE PI8311DRG40, MAIN FILTER MF0060933, NATIONAL FILTERS 106111139, NATIONAL FILTERS 131111
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.01
- OD Top
- 1.78
- Collapse Pressure
- 435
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.