HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL30W10B2
- Mfr # PMH8505-9-10SS-HC
- Zoro # G922479233
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189111G10F000P, FILTER-X XH02378, FILTREC DMD0011W10B, HY-PRO HP301L1010W, INTERNORMEN 306491, INTERNORMEN 04PI911110GHREO, MAHLE PI9111DRGVST10, MAIN FILTER MF0060959, NATIONAL FILTERS 106111157, NATIONAL FILTERS 131111157, REXROTH 189111G10
Height
9.69
Micron Rating
10
OD Top
1.78
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-10SS-HC
- Zoro #
- G922479233
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 189111G10F000P, FILTER-X XH02378, FILTREC DMD0011W10B, HY-PRO HP301L1010W, INTERNORMEN 306491, INTERNORMEN 04PI911110GHREO, MAHLE PI9111DRGVST10, MAIN FILTER MF0060959, NATIONAL FILTERS 106111157, NATIONAL FILTERS 131111157, REXROTH 189111G10
- Micron Rating
- 10
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.