Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL35E20B
- Mfr # PMH034-6-20G-V
- Zoro # G822494121
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL30420, EPPENSTEINER 18140H20SLG000P, EPPENSTEINER 18140H20XLG000P, FILTER-X XH02454, FILTREC DMD034E20B, FILTREC DMD034E20V, HY-PRO HP34NL525MB, HY-PRO HP34NL525MV, INTERNORMEN 304485, INTERNORMEN 0485203425VG16EP, INTERNORMEN 0485203425VG16E
Filter Media
MICROGLASS
Height
5.66
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-20G-V
- Zoro #
- G822494121
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL30420, EPPENSTEINER 18140H20SLG000P, EPPENSTEINER 18140H20XLG000P, FILTER-X XH02454, FILTREC DMD034E20B, FILTREC DMD034E20V, HY-PRO HP34NL525MB, HY-PRO HP34NL525MV, INTERNORMEN 304485, INTERNORMEN 0485203425VG16EP, INTERNORMEN 0485203425VG16E
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 3.06
- OD Bottom
- 3.08
- ID Top
- 1.09
Dimensions
- Height
- 5.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.