Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL35F20B
- Mfr # PMH034-6-20G-HC-V
- Zoro # G822516250
product price:Â
$
88.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140H20SLC000P, EPPENSTEINER 18140H20XLC000P, FILTER-X XH02457, FILTREC DMD034F20B, FILTREC DMD034F20V, HY-PRO HP34HL525MB, HY-PRO HP34HL525MV, INTERNORMEN 306683, INTERNORMEN 0485203425VGHREP, INTERNORMEN 0485203425VGHREV, MAHLE 852034PSVST
Filter Media
MICROGLASS
Height
5.68
Micron Rating
20
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-20G-HC-V
- Zoro #
- G822516250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.68
Details
- Replaces OEM Part
- EPPENSTEINER 18140H20SLC000P, EPPENSTEINER 18140H20XLC000P, FILTER-X XH02457, FILTREC DMD034F20B, FILTREC DMD034F20V, HY-PRO HP34HL525MB, HY-PRO HP34HL525MV, INTERNORMEN 306683, INTERNORMEN 0485203425VGHREP, INTERNORMEN 0485203425VGHREV, MAHLE 852034PSVST
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.09
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.06
- Collapse Pressure
- 3045
- OD Top
- 3.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.