HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL35K10B2
- Mfr # PMH034-6-10P-HC-V
- Zoro # G322570820
product price:Â
$
57.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18140P10G000P, FILTER-MART 012201, FILTER-X XH02458, FILTREC DMD034K10B, FILTREC DMD034K10V, MAHLE 852034MIC10, MAHLE 852034MICVST10, MAIN FILTER MF0061137, MAIN FILTER MF0061138, NATIONAL FILTERS 110810, NATIONAL FILTERS 106110810, NATIONAL
Filter Media
PAPER
Height
5.68
Micron Rating
10
ID Top
1.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH034-6-10P-HC-V
- Zoro #
- G322570820
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18140P10G000P, FILTER-MART 012201, FILTER-X XH02458, FILTREC DMD034K10B, FILTREC DMD034K10V, MAHLE 852034MIC10, MAHLE 852034MICVST10, MAIN FILTER MF0061137, MAIN FILTER MF0061138, NATIONAL FILTERS 110810, NATIONAL FILTERS 106110810, NATIONAL
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.09
- OD Bottom
- 3.06
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 3045
- OD Top
- 3.06
Dimensions
- Height
- 5.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.