HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL35W100B2
- Mfr # PMH034-6-100SS-HC-V
- Zoro # G922521420
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Height
5.68
Micron Rating
100
OD Top
3.06
ID Top
1.09
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-100SS-HC-V
- Zoro #
- G922521420
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.68
Details
- Micron Rating
- 100
- OD Top
- 3.06
- ID Top
- 1.09
- Filter Media
- 304 SS WIRE
- Replaces OEM Part
- EPPENSTEINER 18140G100C000P, FILTER-X XH02460, FILTREC DMD034W100B, FILTREC DMD034W100V, HY-PRO HP34HL5100WB, HY-PRO HP34HL5100WV, INTERNORMEN 306688, INTERNORMEN 04852034100GHREP, INTERNORMEN 04852034100GHREV, MAHLE 852034DRGVST100, MAIN FILTER MF0061141
- OD Bottom
- 3.06
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.