Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SL45F05B
- Mfr # PMH8515-6-5G-HC
- Zoro # G822495739
product price:Â
$
65.55
/ea
Key Features
Replaces OEM Part
DONALDSON P560710, EPPENSTEINER 185215H6SLF000P, EPPENSTEINER 185215H6XLF000P, FILTER-MART 050601, FILTER-X XH02394, FILTREC DMD0015F05B, HYDAC/HYCON 1269238, HYDAC/HYCON 2150D06BH, HY-PRO HP501L56M, INTERNORMEN 301037, INTERNORMEN 04PI52156VGHREO, JURA F
Filter Media
MICROGLASS
Height
5.6
Micron Rating
5
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-6-5G-HC
- Zoro #
- G822495739
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P560710, EPPENSTEINER 185215H6SLF000P, EPPENSTEINER 185215H6XLF000P, FILTER-MART 050601, FILTER-X XH02394, FILTREC DMD0015F05B, HYDAC/HYCON 1269238, HYDAC/HYCON 2150D06BH, HY-PRO HP501L56M, INTERNORMEN 301037, INTERNORMEN 04PI52156VGHREO, JURA F
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.88
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.3
- OD Top
- 3.32