Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SME25E20V
- Mfr # PSH101-7-25G-V
- Zoro # G322502128
product price:Â
$
28.55
/ea
Sold in multiples of 2 for
$57.10
Key Features
Replaces OEM Part
AIRFIL AFKOVL498525, DONALDSON CM18003, DONALDSON P171709, FBN HI204640, FBN HI204905, FILTER-X XH01657, FILTREC D311G25A, FILTREC D311G25AV, HY-PRO HP3A1L725MB, HY-PRO HP3A1L725MV, JURA FILTRATION SH63911, MAIN FILTER MF0059237, MAIN FILTER MF0059238, MP
Filter Media
MICROGLASS
Height
7.05
Micron Rating
20
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-25G-V
- Zoro #
- G322502128
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL498525, DONALDSON CM18003, DONALDSON P171709, FBN HI204640, FBN HI204905, FILTER-X XH01657, FILTREC D311G25A, FILTREC D311G25AV, HY-PRO HP3A1L725MB, HY-PRO HP3A1L725MV, JURA FILTRATION SH63911, MAIN FILTER MF0059237, MAIN FILTER MF0059238, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.9
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 1.65
- OD Bottom
- 1.63
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.