Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SN120F10B2
- Mfr # PMH170-16-10G-HC-V
- Zoro # G522496524
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD450F10B, FILTREC DLD450F10V, HY-PRO HP28HL1610MB, HY-PRO HP28HL1610MV, HY-PRO HP28HL1616MB, HY-PRO HP28HL1616MV, INTERNORMEN 300256, INTERNORMEN 300257, INTERNORMEN 01E45010VGHREP, INTERNORMEN 01E45010VGHREV, MAIN FILTER MF0060679, MAIN FILTER
Filter Media
MICROGLASS
Height
16.34
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-10G-HC-V
- Zoro #
- G522496524
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450F10B, FILTREC DLD450F10V, HY-PRO HP28HL1610MB, HY-PRO HP28HL1610MV, HY-PRO HP28HL1616MB, HY-PRO HP28HL1616MV, INTERNORMEN 300256, INTERNORMEN 300257, INTERNORMEN 01E45010VGHREP, INTERNORMEN 01E45010VGHREV, MAIN FILTER MF0060679, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
- Collapse Pressure
- 3045
Dimensions
- Height
- 16.34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.