Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP035F20B2
- Mfr # PPL9800-13-25G-HC-V
- Zoro # G322553601
product price:Â
$
75.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 169801TH20SLF000P, EPPENSTEINER 169801TH20SLF000V, EPPENSTEINER 169801TH20XLF000P, EPPENSTEINER 169801TH20XLF000V, FILTER-MART F980113K25B, FILTER-MART F980113K25V, FILTERSOFT H9813MFBH, FILTERSOFT H9813MFVH, FILTER-X XH01385, FILTER-X XH0138
Filter Media
MICROGLASS
Height
12.99
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-13-25G-HC-V
- Zoro #
- G322553601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.99
Details
- Replaces OEM Part
- EPPENSTEINER 169801TH20SLF000P, EPPENSTEINER 169801TH20SLF000V, EPPENSTEINER 169801TH20XLF000P, EPPENSTEINER 169801TH20XLF000V, FILTER-MART F980113K25B, FILTER-MART F980113K25V, FILTERSOFT H9813MFBH, FILTERSOFT H9813MFVH, FILTER-X XH01385, FILTER-X XH0138
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 1.99
- ID Top
- 0.94
- OD Top
- 1.99
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.