Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP070F20V
- Mfr # PPL9600-8-25G-HC-V
- Zoro # G822502161
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIAG HF3253N, AIRFIL AFKOVL8125KP, BALDWIN H9092, CARQUEST 84863, CATERPILLAR 3I1710, EPPENSTEINER 169601H20LL2205SP, EPPENSTEINER 169601SH20SLF000P, EPPENSTEINER 169601SH20SLF000V, EPPENSTEINER 169601SH20XLF000P, EPPENSTEINER 169601SH20XLF000V, FAIREY AR
Filter Media
MICROGLASS
Height
8.19
Micron Rating
20
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-25G-HC-V
- Zoro #
- G822502161
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3253N, AIRFIL AFKOVL8125KP, BALDWIN H9092, CARQUEST 84863, CATERPILLAR 3I1710, EPPENSTEINER 169601H20LL2205SP, EPPENSTEINER 169601SH20SLF000P, EPPENSTEINER 169601SH20SLF000V, EPPENSTEINER 169601SH20XLF000P, EPPENSTEINER 169601SH20XLF000V, FAIREY AR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.15
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- ID Top
- 1.69
- OD Bottom
- 3.15
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.