Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP10E05B
- Mfr # PPL9020-4-6G-V
- Zoro # G322517009
product price:Â
$
18.89
/ea
Sold in multiples of 3 for $56.67
Key Features
Replaces OEM Part
AIRFIL AFKOVL916, BALDWIN H8042, BALDWIN H9042, BEHRINGER BE9020406A, BEHRINGER BE9020406AV, CARQUEST 84121, CATERPILLAR 3I0649, DIAGNETICS LPD204V06, DONALDSON 40201, DONALDSON DT902048UM, DONALDSON P165041, DONALDSON P566196, EPPENSTEINER 169020H6LL115R
Filter Media
MICROGLASS
Height
4.47
Micron Rating
5
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-6G-V
- Zoro #
- G322517009
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL916, BALDWIN H8042, BALDWIN H9042, BEHRINGER BE9020406A, BEHRINGER BE9020406AV, CARQUEST 84121, CATERPILLAR 3I0649, DIAGNETICS LPD204V06, DONALDSON 40201, DONALDSON DT902048UM, DONALDSON P165041, DONALDSON P566196, EPPENSTEINER 169020H6LL115R
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.82
- OD Top
- 1.82
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.01
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.