Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP10E20V2
- Mfr # PPL9020-4-25G-V
- Zoro # G322507826
product price:Â
$
17.99
/ea
Sold in multiples of 3 for
$53.97
Key Features
Replaces OEM Part
AIRFIL AFKOVL9125, BALDWIN H8044, BALDWIN H9044, BEHRINGER BE9020425A, BEHRINGER BE9020425AV, BENDINI 128031, BUSSE HE219, CATERPILLAR 3I0651, DIAGNETICS LPD204V25, DIGOMA DGMH65, DONALDSON 40203, DONALDSON CM25003, DONALDSON DT9020425UM, DONALDSON P16513
Filter Media
MICROGLASS
Height
4.47
Micron Rating
20
OD Top
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-25G-V
- Zoro #
- G322507826
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL9125, BALDWIN H8044, BALDWIN H9044, BEHRINGER BE9020425A, BEHRINGER BE9020425AV, BENDINI 128031, BUSSE HE219, CATERPILLAR 3I0651, DIAGNETICS LPD204V25, DIGOMA DGMH65, DONALDSON 40203, DONALDSON CM25003, DONALDSON DT9020425UM, DONALDSON P16513
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.82
- ID Top
- 1.01
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.82
- Collapse Pressure
- 305
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.