Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP10F10V
- Mfr # PPL9020-4-10G-HC-V
- Zoro # G822512900
product price:Â
$
36.75
/ea
Sold in multiples of 2 for
$73.50
Key Features
Replaces OEM Part
BALDWIN PT23074MPG, BEHRINGER BE9021412A, BUSSE HE013, CARQUEST 84855, DONALDSON DT9021414UM, DONALDSON P167181, DONALDSON P566336, EPPENSTEINER 169021H10LL2115RP, EPPENSTEINER 169021RH10SLF000V, EPPENSTEINER 169021RH10XLF000V, FILTER-MART 282810, FILTER-
Filter Media
MICROGLASS
Height
4.47
Micron Rating
10
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-10G-HC-V
- Zoro #
- G822512900
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23074MPG, BEHRINGER BE9021412A, BUSSE HE013, CARQUEST 84855, DONALDSON DT9021414UM, DONALDSON P167181, DONALDSON P566336, EPPENSTEINER 169021H10LL2115RP, EPPENSTEINER 169021RH10SLF000V, EPPENSTEINER 169021RH10XLF000V, FILTER-MART 282810, FILTER-
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.05
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.