Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP120E05B
Mfr # PPL8900-8-6G-V
Zoro # G322503941
product price:Â
$
40.59
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3806, BEHRINGER BE8900806A, DONALDSON DT890088UM, DONALDSON P167885, DONALDSON P566491, EPPENSTEINER 168900SH6SLS000P, EPPENSTEINER 168900SH6SLS000V, EPPENSTEINER 168900SH6XLS000P, EPPENSTEINER 168900SH6XLS000V, FAIREY ARLON (PARKER) R890H080
Filter Media
MICROGLASS
Height
8.1
Micron Rating
5
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-6G-V
- Zoro #
- G322503941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- AIRFIL AFKOVL3806, BEHRINGER BE8900806A, DONALDSON DT890088UM, DONALDSON P167885, DONALDSON P566491, EPPENSTEINER 168900SH6SLS000P, EPPENSTEINER 168900SH6SLS000V, EPPENSTEINER 168900SH6XLS000P, EPPENSTEINER 168900SH6XLS000V, FAIREY ARLON (PARKER) R890H080
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.79
- OD Top
- 3.79
- Collapse Pressure
- 365
- ID Top
- 2.2
- Beta Ratio 1
- 200/4.5