HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP170F10B2
- Mfr # PPL9900-26-10G-HC-V
- Zoro # G322574620
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
Filter Media
MICROGLASS
Height
25.75
Micron Rating
10
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-26-10G-HC-V
- Zoro #
- G322574620
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE99012612A, DONALDSON DT99012614UM, DONALDSON P566643, EPPENSTEINER 169901H10LL2650YP, FAIREY ARLON (PARKER) R991H2612A, FAIREY ARLON (PARKER) R991Z2612A, FILTER-MART F990126K12B, FILTER-MART F990126K12V, FILTER-X XH01803, FILTER-X XH01804, FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.21
- OD Top
- 3.74
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- ID Bottom
- 2.21
- OD Bottom
- 3.74
Dimensions
- Height
- 25.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.