HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP250E03V
- Mfr # PPL9400-39-3G-V
- Zoro # G322508878
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE94003903A, BEHRINGER BE94003903AV, DONALDSON DT9400395UM, DONALDSON P171060, DONALDSON P566455, EPPENSTEINER 169400H3LL981XP, EPPENSTEINER 169400XH3SLS000P, EPPENSTEINER 169400XH3SLS000V, EPPENSTEINER 169400XH3XLS000P, EPPENSTEINER 169400XH3XL
Filter Media
MICROGLASS
Height
38.82
Micron Rating
3
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-39-3G-V
- Zoro #
- G322508878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- BEHRINGER BE94003903A, BEHRINGER BE94003903AV, DONALDSON DT9400395UM, DONALDSON P171060, DONALDSON P566455, EPPENSTEINER 169400H3LL981XP, EPPENSTEINER 169400XH3SLS000P, EPPENSTEINER 169400XH3SLS000V, EPPENSTEINER 169400XH3XLS000P, EPPENSTEINER 169400XH3XL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.