HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP30F05B
- Mfr # PPL9800-8-6G-HC-V
- Zoro # G822492257
product price:Â
$
64.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 169801H6LL2205SP, EPPENSTEINER 169801SH6SLF000P, EPPENSTEINER 169801SH6SLF000V, EPPENSTEINER 169801SH6XLF000P, EPPENSTEINER 169801SH6XLF000V, FILTER-MART F98018K6B, FILTER-X XH01358, FILTREC D121G06B, FILTREC D121G06BV, HYDAC/HYCON 2061101, H
Filter Media
MICROGLASS
Height
8.11
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-6G-HC-V
- Zoro #
- G822492257
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169801H6LL2205SP, EPPENSTEINER 169801SH6SLF000P, EPPENSTEINER 169801SH6SLF000V, EPPENSTEINER 169801SH6XLF000P, EPPENSTEINER 169801SH6XLF000V, FILTER-MART F98018K6B, FILTER-X XH01358, FILTREC D121G06B, FILTREC D121G06BV, HYDAC/HYCON 2061101, H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.94
- OD Bottom
- 1.99
- OD Top
- 1.99
Dimensions
- Height
- 8.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.