Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP35E03V
- Mfr # PPL9800-13-3G-V
- Zoro # G822501393
product price:Â
$
31.19
/ea
Sold in multiples of 2 for $62.38
Key Features
Replaces OEM Part
AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
Filter Media
MICROGLASS
Height
12.95
Micron Rating
3
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-13-3G-V
- Zoro #
- G822501393
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Replaces OEM Part
- AIRFIL AFKOVL873, DONALDSON DT9800135UM, DONALDSON P169451, DONALDSON P566402, EPPENSTEINER 169800TH3SLE000P, EPPENSTEINER 169800TH3SLE000V, EPPENSTEINER 169800TH3XLE000P, EPPENSTEINER 169800TH3XLE000V, FILTER-MART F980013K3B, FILTER-MART F980013K3V, FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.98
- OD Top
- 1.98
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- ID Top
- 0.95