Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP45F05B2
- Mfr # PPL9600-4-6G-HC-V
- Zoro # G822562424
product price:Â
$
87.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 169601H6LL2113RP, EPPENSTEINER 169601RH6SLF000P, EPPENSTEINER 169601RH6SLF000V, EPPENSTEINER 169601RH6XLF000P, EPPENSTEINER 169601RH6XLF000V, FILTER-MART F96014K6B, FILTER-X XH01438, FILTREC D140G06B, FILTREC D140G06BV, HYDAC/HYCON 2056825, H
Filter Media
MICROGLASS
Height
4.59
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-6G-HC-V
- Zoro #
- G822562424
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169601H6LL2113RP, EPPENSTEINER 169601RH6SLF000P, EPPENSTEINER 169601RH6SLF000V, EPPENSTEINER 169601RH6XLF000P, EPPENSTEINER 169601RH6XLF000V, FILTER-MART F96014K6B, FILTER-X XH01438, FILTREC D140G06B, FILTREC D140G06BV, HYDAC/HYCON 2056825, H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69