Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP75E03B
- Mfr # PPL9100-4-3G-V
- Zoro # G622528941
product price:Â
$
30.99
/ea
Sold in multiples of 2 for
$61.98
Key Features
Replaces OEM Part
EPPENSTEINER 169100RH3SLE000P, EPPENSTEINER 169100RH3SLE000V, FILTREC D180G03A, FILTREC D180G03AV, HYDAC/HYCON 01269108, HYDAC/HYCON 11204D03BN, HYDAC/HYCON 11204D03BNV, HY-PRO HP900L43MB, HY-PRO HP900L43MV, KARL MAYER 1000536786, MAHLE 9100EAL032F1, MAHL
Filter Media
MICROGLASS
Height
4.61
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-4-3G-V
- Zoro #
- G622528941
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169100RH3SLE000P, EPPENSTEINER 169100RH3SLE000V, FILTREC D180G03A, FILTREC D180G03AV, HYDAC/HYCON 01269108, HYDAC/HYCON 11204D03BN, HYDAC/HYCON 11204D03BNV, HY-PRO HP900L43MB, HY-PRO HP900L43MV, KARL MAYER 1000536786, MAHLE 9100EAL032F1, MAHL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.76
- Collapse Pressure
- 305
- OD Top
- 2.76
- ID Top
- 1.31
Dimensions
- Height
- 4.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.