HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP85F03B
- Mfr # PPL9100-8-3G-HC-V
- Zoro # G822531840
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D181G03B, FILTREC D181G03BV, HYDAC/HYCON 1269123, HYDAC/HYCON 11208D03BH, HYDAC/HYCON 11208D03BHV, HY-PRO HP901L82MB, HY-PRO HP901L82MV, MAIN FILTER MF0059137, MAIN FILTER MF0059138, NATIONAL FILTERS 91083HC, NATIONAL FILTERS 91083HCV, PALL HC9101
Filter Media
MICROGLASS
Height
8.23
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-8-3G-HC-V
- Zoro #
- G822531840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.23
Details
- Replaces OEM Part
- FILTREC D181G03B, FILTREC D181G03BV, HYDAC/HYCON 1269123, HYDAC/HYCON 11208D03BH, HYDAC/HYCON 11208D03BHV, HY-PRO HP901L82MB, HY-PRO HP901L82MV, MAIN FILTER MF0059137, MAIN FILTER MF0059138, NATIONAL FILTERS 91083HC, NATIONAL FILTERS 91083HCV, PALL HC9101
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- ID Top
- 1.32
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.8
- OD Top
- 2.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.