HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP90E10B
- Mfr # PPL9600-13-10G-V
- Zoro # G322503194
product price:Â
$
44.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL8210, ALLISON 23018851, BALDWIN H8079, BALDWIN H8082, BALDWIN H9079, BALDWIN H9082, BALDWIN PT318MPG, BEHRINGER BE96001312A, BEHRINGER BE96001312AV, BOMAG 7993035, CATERPILLAR 3I0583, CATERPILLAR 3I0711, DIAMOND HD28410F, DINGBRO DDD0126, DON
Filter Media
MICROGLASS
Height
12.96
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-10G-V
- Zoro #
- G322503194
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8210, ALLISON 23018851, BALDWIN H8079, BALDWIN H8082, BALDWIN H9079, BALDWIN H9082, BALDWIN PT318MPG, BEHRINGER BE96001312A, BEHRINGER BE96001312AV, BOMAG 7993035, CATERPILLAR 3I0583, CATERPILLAR 3I0711, DIAMOND HD28410F, DINGBRO DDD0126, DON
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
- OD Top
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.