HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SP95F20V
- Mfr # PPL9100-13-25G-HC-V
- Zoro # G322522577
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D182G25B, FILTREC D182G25BV, HYDAC/HYCON 1269128, HYDAC/HYCON 11213D17BH, HYDAC/HYCON 11213D17BHV, MAIN FILTER MF0059169, MAIN FILTER MF0059170, NATIONAL FILTERS 911325HC, NATIONAL FILTERS 911325HCV, PALL HC9101FCT13H, PALL HC9101FCT13Z, PALL HC91
Filter Media
MICROGLASS
Height
12.95
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-25G-HC-V
- Zoro #
- G322522577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Replaces OEM Part
- FILTREC D182G25B, FILTREC D182G25BV, HYDAC/HYCON 1269128, HYDAC/HYCON 11213D17BH, HYDAC/HYCON 11213D17BHV, MAIN FILTER MF0059169, MAIN FILTER MF0059170, NATIONAL FILTERS 911325HC, NATIONAL FILTERS 911325HCV, PALL HC9101FCT13H, PALL HC9101FCT13Z, PALL HC91
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 2.8
- OD Bottom
- 2.8
- ID Top
- 1.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.