Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS002B40B2
- Mfr # PEP210-1-40SS-V
- Zoro # G622527623
product price:Â
$
56.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210G40A000P, EPPENSTEINER 210G40P, FILTER-X XH02631, FILTREC DVD210B40B, FILTREC DVD210B40V, HY-PRO HP24NL140WB, HY-PRO HP24NL140WV, MAIN FILTER MF0061563, MAIN FILTER MF0233345, REXROTH 210G40A000M, REXROTH 210G40A000V, STAUFF SS002B40B, STA
Filter Media
304 SS WIRE
Height
1.3
Micron Rating
40
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-40SS-V
- Zoro #
- G622527623
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210G40A000P, EPPENSTEINER 210G40P, FILTER-X XH02631, FILTREC DVD210B40B, FILTREC DVD210B40V, HY-PRO HP24NL140WB, HY-PRO HP24NL140WV, MAIN FILTER MF0061563, MAIN FILTER MF0233345, REXROTH 210G40A000M, REXROTH 210G40A000V, STAUFF SS002B40B, STA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.69
- ID Top
- 0.72
- Collapse Pressure
- 305
- OD Top
- 1.69