Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS002E10B2
- Mfr # PEP210-1-10G-V
- Zoro # G322525240
product price:Â
$
28.65
/ea
Sold in multiples of 2 for
$57.30
Key Features
Replaces OEM Part
EPPENSTEINER 210H10LLP, EPPENSTEINER 210H10SLA000P, EPPENSTEINER 210H10SLP, EPPENSTEINER 210H10XLA000P, EPPENSTEINER 210K10P, FILTER-X XH02635, FILTRATION GROUP E210DN2010, FILTREC DVD210E10B, FILTREC DVD210E10V, HY-PRO HP24NL110MB, HY-PRO HP24NL110MV, MA
Filter Media
MICROGLASS
Height
1.3
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-1-10G-V
- Zoro #
- G322525240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3
Details
- Replaces OEM Part
- EPPENSTEINER 210H10LLP, EPPENSTEINER 210H10SLA000P, EPPENSTEINER 210H10SLP, EPPENSTEINER 210H10XLA000P, EPPENSTEINER 210K10P, FILTER-X XH02635, FILTRATION GROUP E210DN2010, FILTREC DVD210E10B, FILTREC DVD210E10V, HY-PRO HP24NL110MB, HY-PRO HP24NL110MV, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 0.72
- OD Bottom
- 1.69
- OD Top
- 1.69
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.