HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS002F03B
- Mfr # PEP210-1-3G-HC-V
- Zoro # G322524564
product price:Â
$
52.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 210H3LL2P, EPPENSTEINER 210H3SL2P, EPPENSTEINER 210H3SLC000P, EPPENSTEINER 210K32P, FILTER-X XH02637, FILTREC DVD210F03B, FILTREC DVD210F03V, HY-PRO HP24HL13MB, HY-PRO HP24HL13MV, MAIN FILTER MF0061573, MAIN FILTER MF0061574, REXROTH 210H3SLC
Filter Media
MICROGLASS
Height
1.26
Micron Rating
3
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-3G-HC-V
- Zoro #
- G322524564
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210H3LL2P, EPPENSTEINER 210H3SL2P, EPPENSTEINER 210H3SLC000P, EPPENSTEINER 210K32P, FILTER-X XH02637, FILTREC DVD210F03B, FILTREC DVD210F03V, HY-PRO HP24HL13MB, HY-PRO HP24HL13MV, MAIN FILTER MF0061573, MAIN FILTER MF0061574, REXROTH 210H3SLC
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 0.72
- OD Top
- 1.81
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Bottom
- 1.81
Dimensions
- Height
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.