Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS002K05B
- Mfr # PEP210-1-5P-V
- Zoro # G822525573
product price:Â
$
26.45
/ea
Sold in multiples of 2 for
$52.90
Key Features
Replaces OEM Part
EPPENSTEINER 210P5A000P, EPPENSTEINER 210P5P, FILTER-X XH02640, FILTREC DVD210K05B, FILTREC DVD210K05V, MAIN FILTER MF0061581, MAIN FILTER MF0061582, REXROTH 210P5A000M, REXROTH 210P5A000V, STAUFF SS002K05B, STAUFF SS002K05B2, STAUFF SS002K05V, STAUFF SS0
Filter Media
PAPER
Height
1.3
Micron Rating
5
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-5P-V
- Zoro #
- G822525573
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210P5A000P, EPPENSTEINER 210P5P, FILTER-X XH02640, FILTREC DVD210K05B, FILTREC DVD210K05V, MAIN FILTER MF0061581, MAIN FILTER MF0061582, REXROTH 210P5A000M, REXROTH 210P5A000V, STAUFF SS002K05B, STAUFF SS002K05B2, STAUFF SS002K05V, STAUFF SS0
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Bottom
- 1.69
- ID Top
- 0.72
- OD Top
- 1.69
- Beta Ratio 1
- 2/5/2026
- Collapse Pressure
- 305
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.