HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS002K20V
- Mfr # PEP210-1-20P-V
- Zoro # G822566903
product price:Â
$
25.15
/ea
Sold in multiples of 2 for
$50.30
Key Features
Replaces OEM Part
EPPENSTEINER 210P25A000P, EPPENSTEINER 210P25P, FILTER-X XH02642, FILTRATION GROUP E210DN1025, FILTREC DVD210K20B, FILTREC DVD210K20V, MAIN FILTER MF0061585, MAIN FILTER MF0061586, REXROTH 210P25A000M, REXROTH 210P25A000V, SCHUPP HY11618, STAUFF SS002K20B
Filter Media
PAPER
Height
1.3
Micron Rating
20
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-20P-V
- Zoro #
- G822566903
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210P25A000P, EPPENSTEINER 210P25P, FILTER-X XH02642, FILTRATION GROUP E210DN1025, FILTREC DVD210K20B, FILTREC DVD210K20V, MAIN FILTER MF0061585, MAIN FILTER MF0061586, REXROTH 210P25A000M, REXROTH 210P25A000V, SCHUPP HY11618, STAUFF SS002K20B
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.69
- OD Top
- 1.69
- ID Top
- 0.72
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.