Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS004B100B
- Mfr # PEP210-2-100SS-V
- Zoro # G622569227
product price:Â
$
57.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G100A000P, EPPENSTEINER 218G100P, FILTER-X XH02662, FILTREC DVD218B100B, FILTREC DVD218B100V, HY-PRO HP24NL2100WB, HY-PRO HP24NL2100WV, MAIN FILTER MF0061647, MAIN FILTER MF0061648, REXROTH 218G100A000M, REXROTH 218G100A000V, STAUFF SS004B
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
100
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-100SS-V
- Zoro #
- G622569227
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- EPPENSTEINER 218G100A000P, EPPENSTEINER 218G100P, FILTER-X XH02662, FILTREC DVD218B100B, FILTREC DVD218B100V, HY-PRO HP24NL2100WB, HY-PRO HP24NL2100WV, MAIN FILTER MF0061647, MAIN FILTER MF0061648, REXROTH 218G100A000M, REXROTH 218G100A000V, STAUFF SS004B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.69
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.