Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS004B10V
- Mfr # PEP210-2-10SS-V
- Zoro # G122488684
product price:Â
$
83.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G10A000P, EPPENSTEINER 218G10P, FILTER-X XH02663, FILTREC DVD218B10B, FILTREC DVD218B10V, MAIN FILTER MF0061649, MAIN FILTER MF0061650, REXROTH 218G10A000M, REXROTH 218G10A000V, STAUFF SS004B10B, STAUFF SS004B10B2, STAUFF SS004B10V, STAUFF
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
10
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-10SS-V
- Zoro #
- G122488684
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- EPPENSTEINER 218G10A000P, EPPENSTEINER 218G10P, FILTER-X XH02663, FILTREC DVD218B10B, FILTREC DVD218B10V, MAIN FILTER MF0061649, MAIN FILTER MF0061650, REXROTH 218G10A000M, REXROTH 218G10A000V, STAUFF SS004B10B, STAUFF SS004B10B2, STAUFF SS004B10V, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.69
- Collapse Pressure
- 305
- ID Top
- 0.72
- OD Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.