Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS004E20B
- Mfr # PEP210-2-20G-V
- Zoro # G622560125
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
EPPENSTEINER 218H20LLP, EPPENSTEINER 218H20SLA000P, EPPENSTEINER 218H20SLP, EPPENSTEINER 218H20XLA000P, EPPENSTEINER 218K25P, FILTER-X XH02670, FILTREC DVD218E20B, FILTREC DVD218E20V, HY-PRO HP24NL225MB, HY-PRO HP24NL225MV, MAIN FILTER MF0061665, MAIN FIL
Filter Media
MICROGLASS
Height
2.09
Micron Rating
20
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-20G-V
- Zoro #
- G622560125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- EPPENSTEINER 218H20LLP, EPPENSTEINER 218H20SLA000P, EPPENSTEINER 218H20SLP, EPPENSTEINER 218H20XLA000P, EPPENSTEINER 218K25P, FILTER-X XH02670, FILTREC DVD218E20B, FILTREC DVD218E20V, HY-PRO HP24NL225MB, HY-PRO HP24NL225MV, MAIN FILTER MF0061665, MAIN FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.72
- OD Bottom
- 1.69
- Beta Ratio 1
- 200/20
- OD Top
- 1.69
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.