Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS008E10B
Mfr # PEP210-3-10G-V
Zoro # G322560043
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL475210, EPPENSTEINER 232H10LLP, EPPENSTEINER 232H10SLA000P, EPPENSTEINER 232H10SLP, EPPENSTEINER 232H10XLA000P, EPPENSTEINER 232K10P, FILTER-X XH02703, FILTRATION GROUP E232DN2010, FILTREC DVD232E10B, FILTREC DVD232E10V, HY-PRO HP24NL310MB, H
Filter Media
MICROGLASS
Height
3.26
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-10G-V
- Zoro #
- G322560043
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVL475210, EPPENSTEINER 232H10LLP, EPPENSTEINER 232H10SLA000P, EPPENSTEINER 232H10SLP, EPPENSTEINER 232H10XLA000P, EPPENSTEINER 232K10P, FILTER-X XH02703, FILTRATION GROUP E232DN2010, FILTREC DVD232E10B, FILTREC DVD232E10V, HY-PRO HP24NL310MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 0.72
- OD Top
- 1.69
- OD Bottom
- 1.69
- Collapse Pressure
- 305