Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS008F10B
Mfr # PEP210-3-10G-HC-V
Zoro # G322569701
product price:Â
$
63.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL1556110, BALDWIN PT23096MPG, EPPENSTEINER 232H10LL2P, EPPENSTEINER 232H10SL2P, EPPENSTEINER 232H10SLC000P, EPPENSTEINER 232K102P, FILTER-X XH02706, FILTER-X XH04726, FILTREC DVD232F10B, FILTREC DVD232F10V, FILTREC WG125, HY-PRO HP24HL310MB, H
Filter Media
MICROGLASS
Height
3.23
Micron Rating
10
OD Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-10G-HC-V
- Zoro #
- G322569701
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL1556110, BALDWIN PT23096MPG, EPPENSTEINER 232H10LL2P, EPPENSTEINER 232H10SL2P, EPPENSTEINER 232H10SLC000P, EPPENSTEINER 232K102P, FILTER-X XH02706, FILTER-X XH04726, FILTREC DVD232F10B, FILTREC DVD232F10V, FILTREC WG125, HY-PRO HP24HL310MB, H
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.81
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 1.81
- ID Top
- 0.72