Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS008K05V2
- Mfr # PEP210-3-5P-V
- Zoro # G322567042
product price:Â
$
33.69
/ea
Sold in multiples of 2 for
$67.38
Key Features
Replaces OEM Part
EPPENSTEINER 232P5A000P, EPPENSTEINER 232P5P, FILTER-X XH02708, FILTREC DVD232K05B, FILTREC DVD232K05V, MAIN FILTER MF0061769, MAIN FILTER MF0061770, REXROTH 232P5A000M, REXROTH 232P5A000V, STAUFF SS008K05B, STAUFF SS008K05B2, STAUFF SS008K05V, STAUFF SS0
Filter Media
PAPER
Height
3.26
Micron Rating
5
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-5P-V
- Zoro #
- G322567042
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232P5A000P, EPPENSTEINER 232P5P, FILTER-X XH02708, FILTREC DVD232K05B, FILTREC DVD232K05V, MAIN FILTER MF0061769, MAIN FILTER MF0061770, REXROTH 232P5A000M, REXROTH 232P5A000V, STAUFF SS008K05B, STAUFF SS008K05B2, STAUFF SS008K05V, STAUFF SS0
- Filter Media
- PAPER
- Micron Rating
- 5
- OD Top
- 1.69
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/5/2026
- ID Top
- 0.72
- OD Bottom
- 1.69
Dimensions
- Height
- 3.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.