HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS008K10V
- Mfr # PEP210-3-10P-V
- Zoro # G322509677
product price:Â
$
30.39
/ea
Sold in multiples of 2 for
$60.78
Key Features
Replaces OEM Part
DIGOMA DGMH232, EPPENSTEINER 232P10A000P, EPPENSTEINER 232P10P, FILTER-X XH02709, FILTRATION GROUP E232DN1010, FILTREC DVD232K10B, FILTREC DVD232K10V, JURA FILTRATION SH67392, MAIN FILTER MF0061771, MAIN FILTER MF0061772, REXROTH 232P10A000M, REXROTH 232P
Filter Media
PAPER
Height
3.26
Micron Rating
10
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-10P-V
- Zoro #
- G322509677
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DIGOMA DGMH232, EPPENSTEINER 232P10A000P, EPPENSTEINER 232P10P, FILTER-X XH02709, FILTRATION GROUP E232DN1010, FILTREC DVD232K10B, FILTREC DVD232K10V, JURA FILTRATION SH67392, MAIN FILTER MF0061771, MAIN FILTER MF0061772, REXROTH 232P10A000M, REXROTH 232P
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 0.72
- OD Top
- 1.69
- OD Bottom
- 1.69
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 305
Dimensions
- Height
- 3.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.