HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS014B10B2
- Mfr # PEP256-4-10SS-V
- Zoro # G022499278
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 256G10A000P, EPPENSTEINER 256G10P, FILTER-X XH02765, FILTREC DVD256B10B, FILTREC DVD256B10V, HY-PRO HP72NL410WB, HY-PRO HP72NL410WV, JURA FILTRATION SH67741, MAIN FILTER MF0061925, MAIN FILTER MF0061926, REXROTH 256G10A000M, REXROTH 256G10A00
Filter Media
304 SS WIRE
Height
3.7
Micron Rating
10
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-10SS-V
- Zoro #
- G022499278
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 256G10A000P, EPPENSTEINER 256G10P, FILTER-X XH02765, FILTREC DVD256B10B, FILTREC DVD256B10V, HY-PRO HP72NL410WB, HY-PRO HP72NL410WV, JURA FILTRATION SH67741, MAIN FILTER MF0061925, MAIN FILTER MF0061926, REXROTH 256G10A000M, REXROTH 256G10A00
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.