Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS014E03V2
- Mfr # PEP256-4-3G-V
- Zoro # G822479555
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
DONALDSON P561467, EPPENSTEINER 256H3LLP, EPPENSTEINER 256H3SLA000P, EPPENSTEINER 256H3SLP, EPPENSTEINER 256H3XLA000P, EPPENSTEINER 256K3P, FILTER-X XH02769, FILTREC DVD256E03B, FILTREC DVD256E03V, HY-PRO HP72NL43MB, HY-PRO HP72NL43MV, INTERNORMEN 306338,
Filter Media
MICROGLASS
Height
3.7
Micron Rating
3
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-3G-V
- Zoro #
- G822479555
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561467, EPPENSTEINER 256H3LLP, EPPENSTEINER 256H3SLA000P, EPPENSTEINER 256H3SLP, EPPENSTEINER 256H3XLA000P, EPPENSTEINER 256K3P, FILTER-X XH02769, FILTREC DVD256E03B, FILTREC DVD256E03V, HY-PRO HP72NL43MB, HY-PRO HP72NL43MV, INTERNORMEN 306338,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- ID Top
- 0.95
- OD Top
- 1.98
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.