Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SS014F10V2
- Mfr # PEP256-4-10G-HC-V
- Zoro # G822482043
product price:Â
$
59.39
/ea
Key Features
Replaces OEM Part
DONALDSON P561465, DONALDSON P562106, EPPENSTEINER 256H10LL2P, EPPENSTEINER 256H10SL2P, EPPENSTEINER 256H10SLC000P, EPPENSTEINER 256H10SLC000V, EPPENSTEINER 256H10XLC000P, EPPENSTEINER 256K102P, FILTER-X XH02774, FILTRATION GROUP E256DH2010, FILTREC DVD25
Filter Media
MICROGLASS
Height
3.74
Micron Rating
10
OD Bottom
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP256-4-10G-HC-V
- Zoro #
- G822482043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.74
Details
- Replaces OEM Part
- DONALDSON P561465, DONALDSON P562106, EPPENSTEINER 256H10LL2P, EPPENSTEINER 256H10SL2P, EPPENSTEINER 256H10SLC000P, EPPENSTEINER 256H10SLC000V, EPPENSTEINER 256H10XLC000P, EPPENSTEINER 256K102P, FILTER-X XH02774, FILTRATION GROUP E256DH2010, FILTREC DVD25
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.99
- ID Top
- 0.94
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 1.99